Product Detail

URL:

Item# : EA764AD-44A

Description : [7 Ports] USB 3.0 Hub

This product is no longer available. Please refer to replacement item below.

Spec

Interface - USB 3.0 (When connected to USB 2.0 interface, it operates compatible with USB 2.0; when connected to USB 1.1 interface, it operates compatible with USB 1.1)
Connecter Shape-PC side (the upstream port): USBA(Male),USB side (down stream port): USB3.0(Female)x3,USB2.0(Female)x4
Supported OS-Windows8.1, 8, 7(SP1), Vista(SP2), XP(SP3)/MacOSX10.6/10.6.8/OSX10.7/10.7.5, 10.8/10.8.3
Maximum transfer speed-USB3.0 Super speed /5Gbps(theoretical value), USB2.0 Hi-speed/480Mbps(theoretical value),USB1.1 full speed12Mbps(theoretical value)
Upstream (PC side)port-1port
Down stream(peripheral devices side)Number of ports-7
USB cable system-USB3.0
USB cable Length -About 1.0m(Except for connector)
Power supply system-Self power
Available current-At self power when USB3.0 is connected: Total of 4700 mA or less for 7 ports (USB3.0: less than 900 mA for each port, USB2.0: less than 500 mA for each port), At bus power: Total of 620 mA or less for 7 ports (less than 85 mA for each port)
DC cable Length (with AC adaptor)-About 1.5m
Size-161(W)x35(D)x30(H)mm (Except for cable)
Operation environment-temperature: 5 to 40℃, humidity: 30 to 80%(no freezing)
Accessories-Dedicated AC adaptor
Usable area-This product is designed on the assumption that it is used with the power supply in Japan, so it cannot be used abroad. PSE (Electrical Appliances and Material Safety Act) compatible product (AC adapter)
Weight-About 140g
With USB3.0: 3 port and USB2.0: 4 port
Provided with a strong magnet to fix it to a steel desk securely.
Compatible with Windows 10.
Additional explanation
Catalog Price (JPY)

¥ 10,500 (Excluding tax)/¥ 11,550(Tax including)

Quantity of stock

Latest stock:0

(2026/04/01 21:47 Currently)

Update

Replacement Items

EA764AD-76A
Main image

Documents

Catalog
  1. IMG
  2. IMG