Item# : EA764BA-130A
Description : LAN Cable (Category 7 Compliant)
Spec
| Color | Black &White |
Cable Length | 3m |
|---|---|---|---|
| Connecter Shape | RJ-45 with retention clip brakeage prevent shield connector (with retention clip brakeage prevent cover) |
Cable Construction | Double twisting line Shield , Straight all connecting line |
| Cable Dia | 5.0mm |
Correspondence transmission Band | ・Category 7(10GBASE-T) ・Category 6a(10GBASE-T) ・Enhanced Category 6(10GBASE-T) ・Category 6(1000BASE-TX) ・Enhanced Category 5(1000BASE-T) ・Category 5(100BASE-TX) ・Category 3(10BASE-T)Applicable Code |
| Correspondence Environment (Equipment ) | ADSL modem, CATV modem, FTTH(Ultra High-Speed Light Internet ), Digital Tv , Hard Disk Recorder (which has RJ-45 port), INS64(30mOr Less )Correspondence |
||
| Category 7Compliance ,Its thin mesh cable is so strong that the nail is not broken though it is bended. |
|||
| RoHS compliant | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 2,220 (Excluding tax)/¥ 2,442(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/23 15:25 Currently) |
||||
| Catalog Page | Page 1911 | ||||