Product Detail

URL:

Item# : EA764BF-200

Description : [For Gap]Flat LAN Cable(Category5e compliance)

Spec

Length 500mm(Aluminum Reinforcement Section 200mm)
Thickness 1.4mm(Aluminum Reinforcement Section )
Category 5e Compliance
Connecter Shape RJ45
Twisted wire description ・Mold processing
The Cable Is Reinforced Using Aluminum Tape, And Is Therefore Having Improved Durability For Having Heavy Weight Applied Or For When Being Bent.
Possible To Line The Lan Cable From The Gap In Between The Window And The Wall.
Additional explanation
Catalog Price (JPY)

¥ 3,080 (Excluding tax)/¥ 3,388(Tax including)

Quantity of stock

Latest stock:11

(2026/11/13 22:11 Currently)

Update
Catalog Page Page 1909
Relational Items
EA764BF-200 [For Gap]Flat LAN Cable(Category5e compliance)
EA764BF-201