Item# : EA764BY-22
Description : Switchinghub (Corresponds To PoE)
Spec
Power Supply | AC100V |
size | -22:141(W)×95(D)×28(H)mm -23:145(W)×116(D)×23(H)mm |
---|---|---|---|
Weight | -22:370g -23:507g |
||
Gigabit、PoEElectricity supply Correspondence |
|||
Silent Fan Less Design |
|||
PoECorrespondence Port Output | -22:65W(30W/Port ) -23:120W(30W/Port ) |
Accessories | Connecter Cap ×4、Rubber Leg ×4Adapted |
Number Of Ports | 5 |
Standard | IEEE802.3/802.3u/802.3ab/802.3af/at/802.3x |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 27,200 (Excluding tax)/¥ 29,920(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2024/06/11 09:07 Currently) |
Replacement Items
|
Relational Items |
---|
EA764BY-22 Switchinghub (Corresponds To PoE) |
EA764BY-23 Switchinghub (Corresponds To PoE) |