Product Detail

URL:

Item# : EA764BY-28B

Description : Switchinghub

Spec

Color White
Number of ports 8
Standard IEEE802.3ab/IEEE802.3u/IEEE802.3
Connection system 1000BASE-T/100BASE-TX/10BASE-T
Power supply AC 100 to 240V ±10% 50/60Hz
Size About 180.2(W)×86.5(D)×34.0(H)mm(Only the body )
Weight About 245g
Power consumption Max. 5.0W
Accessories Dedicated AC power supply cable (2Pins about 1.8m):1 pc safety instructions: 1 PC
*Four rubber legs and magnets are attached to the main body before shipment.
※Please use it with magnets on even in the case of horizontal installation
1000BASE-T compliant power supply is adopted plastic housing 8 port hub
「Auto mDI/MDI-X」Function is adopted prevents connecting failure.
Possible to save energy up to 81% at maximum by utilizing the power saving functionality which is compliant with the act on the rational use of energy.
Loop detection function. loop occurrence is indicated by LED lamp that flashes to urge you to resolve the loop.
Lightening up is eye-friendly even when hanging wall.
Able to prevent tracking by dust.
Possible to wall-hanging by holes for wall-hanging on the back.
Possible to fix on a steel desk other furniture etc. by magnets on the bottom.
Jumbo frame compliant possible to transfer data speedy to equipments which support jumbo frame
EU RoHS compliant.
Additional explanation
Catalog Price (JPY)

¥ 6,400 (Excluding tax)/¥ 7,040(Tax including)

Quantity of stock

Latest stock:2

(2026/10/21 05:42 Currently)

Update
Catalog Page Page 1906
Relational Items
EA764BY-25B
EA764BY-28B Switchinghub
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
Specification
  1. PDF
Drawings