Item# : EA764BY-35B
Description : Switchinghub
Spec
| Color | White |
Housing material | Metal |
|---|---|---|---|
| Number of ports | 5 |
Weight | About 330g |
| Standard | IEEE802.3ab/IEEE802.3u/IEEE802.3 |
Connection system | 1000BASE-T/100BASE-TX/10BASE-T |
| Power supply | AC100 to 240V |
Size | About 127.5(W)×83.6(D)×30.0(H)mm(Only the body ) |
| Accessories | Dedicated AC Power supply cable (2Pin 、About 1.8m):1 pc 、For Safety use:1 pc ※Rubber foot ・Magnet are already installed on product's body when shipping. ※Even when installing the product onto a flat location please make sure to install it with the magnet applied. |
||
| A metal chassis switching hub embedded with a power source supporting 1000base-t |
|||
| Electrolytic capacitor not used for the main substrate. realized long life design |
|||
| All ports supporting auto MDI/MDI-X features |
|||
| Possible to save max. 76/77% of energy by less energy function based on energy-saving law |
|||
| Loop detection function. loop occurrence is indicated by led lamp that flashes to urge you to resolve the loop. |
|||
| Low noise fan less design whose operation sound is not bothering |
|||
| Countermeasure for tracking fire in place in the AC power cable |
|||
| Great heat-releasing metal case |
|||
| Small the design possible to install anywhere. Back side of main body has holes for mounting on walls. |
|||
| A magnet is attached to the bottom and it can be fixed on steel desks and furniture. |
|||
| EU RoHS compliant | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 5,260 (Excluding tax)/¥ 5,786(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2025/12/17 05:45 Currently) |
||||
| Catalog Page | Page 1946 | ||||
Replacement Items
|
|
| Relational Items |
|---|
| EA764BY-35B Switchinghub |
| EA764BY-38B Switchinghub |