Product Detail

URL:

Item# : EA764CB-5A

Description : Telephone Recording Adapter

This product is no longer available. Please refer to replacement item below.

Spec

Cable length Audio plug :About 100cm
Telephone cord :About 10cm
Connecter shape Body :4 positions 4Core wires (Jack )×2
Dia 3.5mMonaural plug
Telephone cord :4 positions 4Core wires (Plug )-4 positions 4Core wires (Plug )
Compatible model ・Telephone from which curl cord for connecting to receiver can be removed - IC recorder supporting monophonic recording Size About w35×D23×H64mm
(Only the body 、Except projection )
Weight About 36g(Only the body )
The call recording adapter supporting 4-pole 4-core can be used with home telephones and business telephones
Equipped with a polarity selection slide switch the product supports a variety of telephones.
Calls can be recorded easily by connecting the IC recorder. Conversations on both ends can be recorded because the IC recorder is directly connected to the telephone line. Suitable for recording important business talks and preventing troubles.
Noises and environmental sounds are minimized because conversations are recorded directly from telephone lines.
Easy to install because power source or battery is not necessary.
*Recording device is not included.
*It cannot be used with digital telephones (ISDN lines). *Proper operation of the product is not guaranteed for use with any kind of telephones. *We are not responsible for the warranty of accidents and failures caused by the product and the recorded data.
Additional explanation
Catalog Price (JPY)

¥ 4,110 (Excluding tax)/¥ 4,521(Tax including)

Quantity of stock

Latest stock:0

(2025/05/05 17:38 Currently)

Update
Web catalog image

Documents

Catalog
  1. PDF
How to use
  1. IMG
  2. IMG
  3. IMG