Item# : EA764CD-15A
Description : Power Cord For Notebook Computer
Spec
| Power Supply | AC100 to 250V /7A  | 
                                                    Outlet Plug | 2Pin (A type) | 
                                                
                                            
|---|---|---|---|
| Equipment Connection The side Plug | 2Pin (Glasses type) | 
                                                    Length | 1.5m | 
                                                
                                            
| <Overseas Voltage until AC250V Correspondence > It corresponds to the voltage from AC100V in Japan to AC250V abroad. Not only for usual usage, but also it can be used in various countries in the world, when visiting for business trips, as well as travels, etc. * When using it abroad, a power supply conversion plug is required separately, depending on the region.  | 
                                            |||
| <Incorporating the plug with a shape of glasses, adopted for various apparatus> The AC plug with a shape of glasses is adopted, which is widely used for AC adapters of personal computers, and chargers of digital cameras, etc. One piece of this product can deal with charging of various apparatus. | |||
| <Cable lock mechanism, useful at carrying> The cable lock that can bundle the cable is fitted, which is convenient for housing the cable. | |||
| <PSE-compliant product even usable in Japan, at ease> Among the products which conform to overseas, there are some articles which cannot be used in Japan. However, this product has obtained PSE certification, and can be used also in Japan, at ease. | |||
| Adapter for notebook (laptop) computer, charger, charger for digital camera, etc. | |||
| Power Conversion Plug [Power Cord for Notebook Computer] (EA764CD-0) (separately sold) | |||
| Additional explanation | 
                                                
                                                     | 
                                        
|---|
| Catalog Price (JPY) | 
                                                 ¥ 1,400 (Excluding tax)/¥ 1,540(Tax including)  | 
                                        ||||
|---|---|---|---|---|---|
| Quantity of stock | 
                                                 Latest stock:0 (2025/11/04 16:28 Currently)  | 
                                        ||||
Replacement Items
                                                
                                                     
                                                
                                             | 
                                            
                                                
  | 
                                        
| Parts & Accessories | |
|---|---|
| Option | EA764CD-0 : Power Cord For Notebook Computer |