Product Detail

URL:

Item# : EA765MT-3B

Description : [Medium] Oil-Based Tough Paint

Spec

Oil-based
Medium
Line thickness 1.8 to 2.5mm
Ink color Blue
Qty. per unit 1 pc
Suitable for water section.
Even if drawing on asphalt, drawn line is resistant for crash.
<Feature>
This can draw even on a wet base surface where a conventional paint marker cannot draw.
This can draw clearly even on a base surface that dye type ink color does not come out.
Since non-xylene ink is used, load for human body and environment is lower compared with xylene.
This does not dissolve PVC and also forming agent.
Long period of anti-color-degradation performance even exposed in outdoor.
<Application>
Watery place (Water drops, steam, condensation, fog)
Place exposed under sunlight and weather
Craft related (Formed polystyrene, etc.)
Additional explanation
Catalog Price (JPY)

¥ 210 (Excluding tax)/¥ 231(Tax including)

Quantity of stock

Latest stock:8

(2026/11/13 21:43 Currently)

Update
Catalog Page Page 1499
Relational Items
EA765MT-1 [Medium] Oil-Based Tough Paint (10 pcs)
EA765MT-1B [Medium] Oil-Based Tough Paint
EA765MT-2 [Medium] Oil-Based Tough Paint (10 pcs)
EA765MT-2B [Medium] Oil-Based Tough Paint
EA765MT-3 [Medium] Oil-Based Tough Paint (10 pcs)
EA765MT-3B [Medium] Oil-Based Tough Paint
EA765MT-4 [Medium] Oil-Based Tough Paint (10 pcs)
EA765MT-4B [Medium] Oil-Based Tough Paint
EA765MT-5 [Medium] Oil-Based Tough Paint (10 pcs)
EA765MT-5B [Medium] Oil-Based Tough Paint
EA765MT-6B [Medium] Oil-Based Tough Paint
EA765MT-7 [Medium] Oil-Based Tough Paint
EA765MT-7B [Medium] Oil-Based Tough Paint
Web catalog image

Documents

SDS Japanese
  1. PDF
Flyer