Product Detail

URL:

Item# : EA770TA-2

Description : Exhaust Gas Analyzer (for O_2, CO)

This product is no longer available. Please refer to replacement item below.

Spec

Probe integrated
Measurement target -O_2,CO, exhaust gas , air temperature , Draft pressure ,differential pressure, atmospheric CO
Measurement range-O_2:0 to 21vol%,CO:0 to 4000ppm,exhaust gas temperature:0 to +400℃,Draft pressure :-20 to +20hPa,differential pressure :-40 to +40hPa,atmospheretemperature:-20 to +100℃,atmosphereCO:0 to 4000ppm
Resolution-O_2:0.1Vol%, CO:1ppm, exhaust gas, air temperature:0.1 Celsius degrees, draft pressure, differential pressure:0.1hPa
Accuracy-O_2:±0.2Vol%,CO・ atmospheric CO:±20ppm(0 to 400ppm),±5%rdg( to 2000ppm),±10%rdg( to 4000ppm), exhaust gas temperature:±1℃(0 to 100℃),±1.5%rdg( to 400℃) Draft pressure :±0.03hPa(-3.00 to +3.00hPa),±1.5%rdg(other range) differential pressure :±0.5hPa,atmospheric temperature:±1℃
Calculation function-Combustion efficiency, Air ratio, exhaust gas, CO and CO2 ratio
Display-White and black, 2Line(With backlight)
Power supply-Rechargeable lithium-ion battery
Size-201x83x44mm
Weight-700g
Accessories-Silicon tube, AC adaptor, replacement filter, attach case
To be used for the maintenance and energy saving of water heater, kitchen equipment, etc.
Additional explanation
Catalog Price (JPY)

¥ 98,000 (Excluding tax)/¥ 107,800(Tax including)

Quantity of stock

Latest stock:0

(2025/05/05 15:46 Currently)

Update

Replacement Items

EA770TA-2A
Main image

Documents

Catalog
  1. PDF
  2. PDF
SDS English
  1. PDF
Manufacturer’s instruction manual(Japanese)
  1. PDF
Specification