Item# : EA776AL-3
Description : pH Meter
Spec
| Measurement Range | pH:0.00~14.00pH Temperature :0.0~50.0℃ |
Measurement Accuracy | pH:(0.3+1digit)pH(0~2pH) (0.1+1digit)pH (2~12pH) (0.4+1digit)pH (12~14pH), Temperature :±0.5℃(20~30℃), ±0.7℃(Other ranges) |
|---|---|---|---|
| Resolution | pH:0.01pH, Temperature :0.1℃ |
Power Supply | 9V Battery x 1 Pc. (Test Battery) or AC Adapter(Separately Sold ) |
| Material | Indicator :ABS Resin Sensor Pole :Glass |
size | Indicator :72(W) x 31.5(D) x 182(H)mm Sensor Pole :Dia 12x135(L)mm |
| Weight | Indicator :About 220g(Including Batteries ) Sensor Pole :About 76g |
Cord Length | 1m |
| Accessories | Standard sensor (EB776AH-1)x1Pc., Glass Pole Protection Bottle x 1Pc. pH standard solution (pH4 Phthalic Acid, pH7 Neutral phosphate, pH10 Carbonate (About 23mL) x each 1pc.) Indicator Vinyl Cover x 1Pc. Attache Case x 1pc. |
Separately Sold sensor | EA776AL-1, -2 |
| 3-point calibration function (pH4.01・pH6.86・pH10.01) |
|||
| Continuous measurement is possible by using AC Adapter(Option) |
|||
| Real time communication of measurement data ispossible with RS-232C output (RS-232C Connection Cable is pptional) |
|||
| Abundant functions ・Automatic Temperature compensation(ATC) function ・Manual Temperature Setting Function ・Max./Min. value memory ・Auto Power Off ・Backlight |
|||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 28,000 (Excluding tax)/¥ 30,800(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/10/06 06:42 Currently) |
||||
Replacement Items
|
|