Item# : EA776B-17
Description : Digital Moisture Meter [For Wood, Non-Wood]
Spec
| Measurement item-Moisture , temperature , humidity |
|||
| Measurement range-Wood:7.0 to 54.8% , non-wood:0 to 22.1% (gypsum , concrete , cement , etc.) , temperature:0 to +60℃ , humidity:5 to 95%RH |
|||
| Resolution-Moisture:0.1% , temperature:0.1℃ , humidity:0.1%RH |
|||
| Accuracy-Moisture:±1% , temperature:±0.5℃(10 to 45℃) , ±2℃(at other range) , humidity:±2.5%RH(10 to 90%RH) , ±5%RH(at other range) |
|||
| Function-Data holding , max/min/avarage value display , backlight , auto power off |
|||
| Power supply-AAA battery x 2 pcs(included) |
|||
| Dim.-50(W)×20.6(D)×119(H)mm |
|||
| Weight-121g |
|||
| Accessories-Protection cover , strap |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 25,500 (Excluding tax)/¥ 28,050(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/10/18 02:50 Currently) |
||||
Replacement Items
|
|