Item# : EA780BA-26
Description : Line Laser
Spec
Line | Vertical ・Horizontal (Only Simultaneous Irradiation ) |
Usage Distance | 10m(Depending on usage conditions ) |
---|---|---|---|
Accuracy | ±5mm/10m |
Automatic correction range | ±4° |
Wave length | 635nm |
Output | 1mW Or Less (Class Ⅱ) |
Power Supply | AA Battery x 1 Pc (Included ) |
Size | 35(W) x 36(D) x 153(H)mm(When folding) |
Weight | 130g |
Accessories | Carrying Soft Bag |
If the auto correction range is exceeded, the buzzer beeps and informs you. |
|||
Automatic correction weights can be locked, preventing damage during transport. |
|||
Because it has a folding leg, it combines stability and compactness. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 11,900 (Excluding tax)/¥ 13,090(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/05/23 16:30 Currently) |