Product Detail

URL:

Item# : EA780BR-1B

Description : Line Laser

This product is no longer available. Please refer to replacement item below.

Spec

Light Source Laser diode
Laser Vertical ・Horizontal Line (Simultaneous Irradiation Only )
Wavelength 635nm
Output 1mWOr Less (Class Ⅱ)
Irradiation Range Within 7m (Irradiation Target Wall until )
Accuracy Horizontal ・Vertical ±0.8mm/m
Automatic correction range ±4°
Continuation Irradiation Hour About 5Hour
Function Marking Point
Power Supply AAA Battery ×2 Pcs (Separately Sold )
size 65(W)×65(D)×65(H)mm
Weight 270g(Including Batteries )
Accessories Multi Mount Clip MM2/NPress ,
Adapter Plate ,
Target Plate



Additional explanation
Catalog Price (JPY)

¥ 10,400 (Excluding tax)/¥ 11,440(Tax including)

Quantity of stock

Latest stock:0

(2025/05/22 16:33 Currently)

Update
Catalog Page Page 0736
Web catalog image

Documents

Catalog
  1. PDF
Manufacturer’s instruction manual(Japanese)
  1. PDF
Manufacturer’s instruction manual(English)
  1. PDF
Flyer