Product Detail

URL:

Item# : EA780K-0A

Description : Laser Line (Green)

Spec

1 Line
Operation Range Max. 10m
Line Accuracy ±1mm/5m(Linearity)
Line width About 2mm/5m
Center : About 2mm,End :About 1mm)
(※This System Irradiates An Extended Laser Point; Hence, It Is Thickest At The Center Point Of Irradiation And Becomes Thinner Toward Both Ends. )
Light Source 515nm Green Color Half Conductor Laser
Light Output 1mW or Less
Laser Class 2(JIS C6802:2005)
Laser Irradiation Corner About 130°
Adjustment Range Fine Adjustment Available For 360o Up And Down And Right And Left
Power Supply AC Adapter (Battery Use Bad )
Operation Temperature Range -10℃ to +50℃
Size 60(W) x 55(D) x 40(H)mm
Weight 167g
Cable Length Body :About 0.65m,
AC Adapter :About 1.6m
Accessories AC Adapter , Hexagonal Wrench, Installation Plate
Laser Color Green
Display A Guideline Using Laser Beam Onto Locations Where No Marks Can Be Made .
Since The Product Rotates Around 3 Rotation Bases, Possible To Irradiate To All Directions.
With Magnet Base Mount
<Usage >
・To Place A Mark For When Cutting Plaster Boards Or Wood, Etc.
・Alignment Guide
・Position Indication In Case Of The Machine Setting.
・Tilt (Slanting ) Installation
Power consumption 0.45 to 0.9W (200 to 150mA/3.0 to 4.5V)
Additional explanation
Catalog Price (JPY)

¥ 38,000 (Excluding tax)/¥ 41,800(Tax including)

Quantity of stock

Latest stock:3

(2026/11/08 11:50 Currently)

Update
Catalog Page Page 0726
Relational Items
EA780K Line Laser
EA780K-0A Laser Line (Green)
EA780KA-11
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
  2. IMG
Manufacturer’s instruction manual(Japanese)