Item# : EA780K-2SA
Description : Chalk-Line Laser Set
Spec
Line-Vertical, Horizontal, Setting-out
|
Usage distance-Indoor mode:about 10m, outdoor mode:about 25m(When use receiver)
|
Accuracy-±1mm/10m
|
Line thickness-About 2mm/5m
|
Self-leveling range-±4°
|
Wavelength-Line:635nm, Bottom point:650nm
|
Laser output-1mW or less(class:1M)
|
Dust-proof, Resist of water-drop-In compliance with IP54
|
Power supply-AA batteryx3 pcs(included)
|
Size-98(W)x100(D)x160(H)mm
|
Weight-800g
|
| Description- Set(With a tripod・an optical receiver) |
| Catalog Price (JPY) |
¥
56,300
(Excluding tax)/¥
61,930(Tax including)
|
| Quantity of stock |
Latest stock:1
(2026/11/20 02:50 Currently)
|
| Catalog Page |
Page 0726
|
Replacement Items
Product movie
Documents
| Manufacturer’s instruction manual(Japanese) |