Product Detail

URL:

Item# : EA780K-3SA

Description : Chalk-Line Laser

Spec

Description Set (Tripod ・Optical receiver Adapted )
Line Vertical ・Horizontal ・Lead verticakl・Place ink ・Dot (Vertical ,Horizontal Line )
Usage Distance Indoor Mode :About 10m,
Outdoor Mode :About 40m(Optical receiver Used )
Accuracy Horizontal ・Vertical :±1mm/10m,
Lead vertical:±1mm/5m
Line Thickness About 2mm/5m
Automatic correction range ±3°(Lead vertical Line Included )
Wavelength Line :520nm(Place ink :650nm:Red Color )
Laser Output 1mWOr Less (Class 2)
Continuous Operating Time About 5Hour
Water proof, Dust-proof IP54
Power Supply AA Battery ×3 Pcs (With )
size 112(W)×112(D)×188(H)mm
Weight 1200g
Accessories Grill Storage Bag ,Laser Enhancing Glasses
Additional explanation
Catalog Price (JPY)

¥ 93,800 (Excluding tax)/¥ 103,180(Tax including)

Quantity of stock

Latest stock:1

(2026/11/20 02:50 Currently)

Update
Catalog Page Page 0727
Relational Items
EA780K-3A Chalk-Line Laser
EA780K-3SA Chalk-Line Laser
New model image

Product movie

Documents

Manufacturer’s instruction manual(Japanese)
  1. PDF
  2. PDF