Item# : EA780T-14
Description : Chalk-Line Laser
This product is no longer available. Please refer to replacement item below.
Spec
Line- Vertical, horizontal, right angle, vertical point, setting-out
|
Service range-15m (when using a receiver)
|
Accuracy-Horizontal, vertical: ±1mm/7.5m, Right angle: 90°±(2mm/7.5m), Vertical point: ±1mm/3m
|
Line width-Approx. 2.5mm/7.5m
|
Automatic correction range-±2° (Laser line lights out at the other range.)
|
Dust-proof and water-proof
|
Wavelength-Line: 635nm, Bottom point: 650nm
|
Laser output-2.5mW or less (class 1M)
|
Continuous operating time- Body: Luminance mode: approx. 4.5 hours, Normal mode: approx. 9 hours
|
Power supply-Body: AA battery x 3 pcs
|
Dim.-Dia. 130 x 190(H)mm
|
Weight-Approx. 1300g
|
Accessories-Aluminum case, shoulder belt
|
High-luminance laser conspicuous even in bright locations
|
Put the receiver on the setting-out and the laser approaches the receiver until the laser points to it. The accompanying navigation feature projects the setting-out on the ceiling.
|
The receiver can remotely control the setting-out device to turn off/on the line and rotate the device.
|
| Specification-Body and receiver |
| Catalog Price (JPY) |
¥
172,300
(Excluding tax)/¥
189,530(Tax including)
|
| Quantity of stock |
Latest stock:0
(2026/04/04 07:38 Currently)