Product Detail

URL:

Item# : EA780T-14S

Description : Chalk-Line Laser Set

This product is no longer available. Please refer to replacement item below.

Spec

Line- Vertical, horizontal, right angle, vertical point, setting-out
Service range-15m (when using a receiver)
Accuracy-Horizontal, vertical: ±1mm/7.5m, Right angle: 90°±(2mm/7.5m), Vertical point: ±1mm/3m
Line width-Approx. 2.5mm/7.5m
Automatic correction range-±2° (Laser line lights out at the other range.)
Dust-proof and water-proof
Wavelength-Line: 635nm, Bottom point: 650nm
Laser output-2.5mW or less (class 1M)
Continuous operating time- Body: Luminance mode: approx. 4.5 hours, Normal mode: approx. 9 hours
Power supply-Body: AA battery x 3 pcs(Attached)
Dim.-Dia. 130 x 190(H)mm
Weight-Approx. 1300g
Accessories-Aluminum case, shoulder belt
High-luminance laser conspicuous even in bright locations
Put the receiver on the setting-out and the laser approaches the receiver until the laser points to it. The accompanying navigation feature projects the setting-out on the ceiling.
The receiver can remotely control the setting-out device to turn off/on the line and rotate the device.
Set details-Tripod: EA780TM-3, receiver
Specification-Set(with tripod and receiver)
Additional explanation
Catalog Price (JPY)

¥ 192,800 (Excluding tax)/¥ 212,080(Tax including)

Quantity of stock

Latest stock:0

(2025/07/17 05:31 Currently)

Update
Catalog Page
Web catalog image

Documents

Specification
  1. PDF
Catalog
  1. PDF
  2. PDF