Item# : EA780T-2A
Description : Chalk-Line Laser
This product is no longer available. Please refer to replacement item below.
Spec
Line-Vertical, horizontal, right angle, vertical point, setting-out
|
Effective distance-20m (when using a receiver)
|
Accuracy-Horizontal, vertical: ±1mm/10m, Right angle: 90°± (2mm/10m), Vertical point: ±1mm/5m
|
Line width-Approx. 3mm/10m
|
Automatic correction range-±2° (Laser line lights out at the other range.)
|
Wavelength-Line: 635nm, Bottom point: 650nm
|
Laser power-2.5mW or less (class 1M)
|
Continuous operating time-Luminance mode: approx. 11 hours, Normal mode: approx. 22 hours
|
Power supply-AA battery x 4 pcs(included)
|
Dim.-Dia. 121 x 196(H)mm
|
Weight-Approx. 1200g
|
Accessories-Aluminum case, shoulder belt
|
| Two-fold high-luminance laser compared to previous products by the manufacturer |
| Catalog Price (JPY) |
¥
123,000
(Excluding tax)/¥
135,300(Tax including)
|
| Quantity of stock |
Latest stock:0
(2026/04/04 12:40 Currently)