Product Detail

URL:

Item# : EA781BY-0.8A

Description : Magnet Sheet

Spec

Material-Ferrite + elastomer
Magnetic force: -0.8A: 35 gf/cm2 or more -0.8B: 45 gf/cm2 or more, -1.2A: 60 gf/cm2 or more, -2.0A: 70 gf/cm2 or more
Magnetizing-One face
Since this product is flexible, it is easy to cut or pierce it.
Width x Thickness 520 x 0.8mm
Length 0.5m
Additional explanation
Catalog Price (JPY)

¥ 2,800 (Excluding tax)/¥ 3,080(Tax including)

Quantity of stock

Latest stock:4

(2025/05/01 21:20 Currently)

Update
Catalog Page Page 1365
Relational Items
EA781BY-0.8A Magnet Sheet
EA781BY-0.8B Magnet Sheet
EA781BY-1.2A Magnet Sheet
EA781BY-2.0A Magnet Sheet
EA781BY-11 Strong Magnet Sheet
EA781BY-12 Strong Magnet Sheet
EA781BY-13 Strong Magnet Sheet
EA781BY-14 Strong Magnet Sheet
Web catalog image

Documents

Specification