Product Detail

URL:

Item# : EA781EA-5

Description : Magnet Strong Type with Hole

Spec

Alnico magnet (Alcomax)
With magnetism prevention plate
No screw groove
corrosion resistance
Magnetic force 370N (37kgf)
Hole dia. 8mm
About magnetic prevention plate Plate for magnetic and prevent scratches when not in use. When using magnet, please use, after plate is removed.
Size 57(W)×70(D)×41(H)mm、Cavity height: 26mm
Additional explanation
Catalog Price (JPY)

¥ 15,000 (Excluding tax)/¥ 16,500(Tax including)

Quantity of stock

Latest stock:3

(2026/11/19 00:32 Currently)

Update
Catalog Page Page 1314
Relational Items
EA781EA-4 Magnet Strong Type with Hole
EA781EA-5 Magnet Strong Type with Hole
EA781EA-6 Magnet Strong Type with Hole
Web catalog image

Documents

Catalog
  1. PDF
RoHS
  1. PDF
Instruction manual(Japanese)