Product Detail

URL:

Item# : EA781EB-32

Description : Magnet Strong Type(2 pcs)

Spec

Material -31 to 33:Alnico5、-34 to -35:Alnico2
Service temperature 550℃ or less
With magnetism prevention plate
Corrosion resistance
Magnetic force 1.1kgf
Size (WxDxH)(mm) 12.5 x 40 x 5
About magnetic prevention plate Plate for magnetic and prevent scratches when not in use. When using magnet, please use, after plate is removed.
Additional explanation
Catalog Price (JPY)

¥ 1,380 (Excluding tax)/¥ 1,518(Tax including)

Quantity of stock

Latest stock:8

(2026/10/22 14:24 Currently)

Update
Catalog Page Page 1315
Relational Items
EA781EB-31 Magnet Strong Type(2 pcs)
EA781EB-32 Magnet Strong Type(2 pcs)
EA781EB-33 Magnet Strong Type(2 pcs)
EA781EB-34 Magnet Strong Type(2 pcs)
Web catalog image

Documents

Catalog
  1. PDF
RoHS
  1. PDF
Instruction manual(Japanese)