Item# : EA781EC-1
Description : Magnet Strong Type with Hole
Spec
| Hole dia. |
-1: 4mm, -2/-3: 5mm
|
Weight |
-1: 10g, -2: 30g, -3: 80g
|
Alnico magnet (Alcomax)
|
| With magnetism |
prevention plate
|
|
|
No screw groove
|
| The magnet can be attached to an object with flat |
head screws and nuts to fix the object with magnet force. (See the figure illustrating how it is used.)
|
Dim. (mm) |
Dia. 19.1 x 7.5
|
| Magnetic force |
30N (3kgf)
|
Operating temperature |
450℃ or less
|
Corrosion resistance
|
| About magnetic prevention plate |
Plate for magnetic and prevent scratches when not in use. When using magnet, please use, after plate is removed. |
|
|
| Catalog Price (JPY) |
¥
705
(Excluding tax)/¥
776(Tax including)
|
| Quantity of stock |
Latest stock:20
(2026/11/20 19:37 Currently)
|
| Catalog Page |
Page 1315
|
Documents
| Catalog |
-
|
| RoHS |
-
|
| Instruction manual(Japanese) |