Item# : EA781EE-7
Description : Magnet Strong Type
Spec
| Material | Neodymium, nickel plate (N35) |
Service temperature | 80℃ or less |
|---|---|---|---|
| With magnetism | prevention plate |
Magnetic force | 200N(20kgf) |
| Size | φ25x7mm |
About magnetic prevention plate | Plate for magnetic and prevent scratches when not in use. When using magnet, please use, after plate is removed. |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 1,780 (Excluding tax)/¥ 1,958(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:8 (2026/11/13 20:57 Currently) |
||||
| Catalog Page | Page 1313 | ||||