Product Detail

URL:

Item# : EA781EF-18

Description : Samarium-cobalt Magnet Strong Type

Spec

Material Samarium-cobalt, steel
Service temperature 200℃ or less
With magnetism prevention plate
Magnetic force 220N(22.0kgf)
Scew size M5
Size φ32x7(With Screw hole:14)mm
Corrosion resistance
About magnetic prevention plate Plate for magnetic and prevent scratches when not in use. When using magnet, please use, after plate is removed.
Additional explanation
Catalog Price (JPY)

¥ 2,900 (Excluding tax)/¥ 3,190(Tax including)

Quantity of stock

Latest stock:16

(2026/11/20 18:45 Currently)

Update
Catalog Page Page 1312

Replacement Items

EA781EE-18
Relational Items
EA781EF-11 Samarium-cobalt Magnet Strong Type
EA781EF-12 Samarium-cobalt Magnet Strong Type
EA781EF-13 Samarium-cobalt Magnet Strong Type
EA781EF-14 Samarium-cobalt Magnet Strong Type
EA781EF-15 Samarium-cobalt Magnet Strong Type
EA781EF-16 Samarium-cobalt Magnet Strong Type
EA781EF-17 Samarium-cobalt Magnet Strong Type
EA781EF-18 Samarium-cobalt Magnet Strong Type
Web catalog image

Documents

Catalog
  1. PDF
RoHS
  1. PDF
Instruction manual(Japanese)