Item# : EA781EF-28
Description : Samarium-cobalt Magnet Strong Type
Spec
| Material | Samarium-cobalt, brass |
Service temperature | 200℃ or less |
|---|---|---|---|
| With magnetism | prevention plate |
Magnetic force | 600N(60kgf) |
| Size | φ32x40mm |
About magnetic prevention plate | Plate for magnetic and prevent scratches when not in use. When using magnet, please use, after plate is removed. |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 9,400 (Excluding tax)/¥ 10,340(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:14 (2026/11/02 20:07 Currently) |
||||
| Catalog Page | Page 1312 | ||||