Product Detail

URL:

Item# : EA781EG-2

Description : Magnet Holder

Spec

Strong adhesion with Alnico magnet (AlcomaxIII)
Handle is removable.
Service temperature 100℃ or less
Dim. (mm) Dia. 55 x 50
Magnetic force (kgf) 40
Weight (kg) 1.0
About magnetic prevention plate Plate for magnetic and prevent scratches when not in use. When using magnet, please use, after plate is removed.
Additional explanation
Catalog Price (JPY)

¥ 12,900 (Excluding tax)/¥ 14,190(Tax including)

Quantity of stock

Latest stock:4

(2026/11/18 20:17 Currently)

Update
Catalog Page Page 1318
Relational Items
EA781EG-1 Magnet Holder
EA781EG-2 Magnet Holder
EA781EG-3 Magnet Holder
EA781EG-4 Magnet Holder
Web catalog image

Documents

Catalog
  1. PDF
RoHS
  1. PDF
Instruction manual(Japanese)