Product Detail

URL:

Item# : EA790AF-26

Description : Wireless Guide System

This product is no longer available. Please refer to replacement item below.

Spec

Set Details Body Earphone with microphone Strap USB Cable For Charging
Maximum Communication Distance About 80m
Max. Continuous Operating Time About 8 Hours
Frequency Band 806.125 to 809.750MHz (30ch)
Terminal For earphone with microphone 3.5mm x 1 pc
Micro USB For Charging x 1 pc
Power Supply Lithium Polymer Battery (600mAh/3.7V)
Size 40(W) x 12(D) x 69(H)mm
Weight 34g
Master unit
Convenient for tour guide and factory tour since it is possible to use many slave units for 1 base unit.
The accompanying pin microphone is equipped with a mute function.
Additional explanation
Catalog Price (JPY)

¥ 29,200 (Excluding tax)/¥ 32,120(Tax including)

Quantity of stock

Latest stock:0

(2025/08/02 22:45 Currently)