Product Detail

URL:

Item# : EA790AH-10B

Description : Receiver for Transceiver

Spec

No License/Qualification Requrement
Receive only
Frequency Range
 421.5750 to 421.7875MHz / Bch-B side Half duplex
421.8125 to 421.9125MHz / Lch-B side Half duplex
422.2000 to 422.3000MHz / Lch simplex
422.0500 to 422.1750MHz / Bch simplex
Radio Wave Type F3E(FM)
Number Of Channels Simplex/Half-duplex 47ch
Operation Temperature Range -10℃ to +50℃
Charging :0℃ to +40℃
Rated Voltage DC15V(Battery Terminal )
Current Consumption Standby time:Approx.160mA
At Rated Output:Approx. 190mA
Power Supply AA Battery x 1pc. or Nickel Hydrogen Rechargeable battery x 1pc. (Both Separately Sold )
Usable time
AA Alkalinity Battery :About 29Hours
(BS Off: About 10Hours )
Nickel Hydrogen Battery :About 26Hour
(BS Off: About 9Hours)
Size 52.8(W) x 14.6(D) x 73.8(H)mm
(Excluding protrusions)
Antenna Length :28mm 
Weight Approx. 64g(including AA Alkaline Dry Cell)
Reception Sensitivity -14dBμOr Less (12dB SINAD)
Audio Output 50mW or More(at 8Ω load)
Earphone/Neck Strap included
Earphone Ear hook type earphone with Dia 3.5mm Plug.
Either ear can be used.
(Cable Length 80cm)
Compatible Model EA790AH-1B,-2B,-3B,
EA790AJ-15A,-16A,
EA790AK-7B,-8B,-10A(old),-13,-15
Additional explanation
Catalog Price (JPY)

¥ 17,800 (Excluding tax)/¥ 19,580(Tax including)

Quantity of stock

Latest stock:1

(2026/11/21 01:49 Currently)

Update
Catalog Page Page 1949 Page 1951

Replacement Items

EA790AH-10C
Relational Items
EA790AH-10B Receiver for Transceiver
EA790AH-9
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)
  1. PDF
Catalog