Item# : EA790AJ-16A
Description : Transceiver [Supporting Relay]
This product is no longer available. Please refer to replacement item below.
Spec
Long antenna
|
No licence, requrement needed
|
One-way talk 20ch + repeating talk 27ch
|
Compatible relay-(old model)EA790AZ-5、-6、AK-5
|
Transmission output-10mW/1mW changeable
|
IP67.
|
Continuous operating time-Alkaline battery approx.33 hours
|
Power supply-AA battery x 1 pc(sold separately)(EA758YA-3A)
|
Body Material-Polycarbonate
|
Rated voltage-DC1.2/1.7V(battery terminal)
|
Consumption current-Transmission:about 120mA、Receiver:wait-about 80mA、rated output-about 130mA、battery save-about 30mA
|
Size-54(W)x17(D)x92(H)mm
|
Antenna length-About 7.5cm
|
Weight-128g(body・battery・clip)
|
Accessories-Beltclip、hand strap
|
It has various functions such as call back (you can hear your voice from the earphone) and dual operation (you can talk with 2 lines).
|
Earphones are with a breaking measure function
|
Long antenna type with a priority on communication distance (For the reason of conformity to technical standards, the antenna cannot be replaced after purchase.)
|
| RoHS-compliant. |
| Catalog Price (JPY) |
¥
16,200
(Excluding tax)/¥
17,820(Tax including)
|
| Quantity of stock |
Latest stock:0
(2026/05/04 00:45 Currently)
|
Replacement Items
Documents
| Manufacturer’s instruction manual(Japanese) |
-
|
| Catalog |