Product Detail

URL:

Item# : EA790MF-1B

Description : Transceiver [Relay Supported/Waterproof/Dustproof type]

This product is no longer available. Please refer to replacement item below.

Spec

Color Silver
License ,qualifications and Application are not required.
For Alternating Talk 20ch+Relay Call 27ch
Transmission Output 10mW
Continuation Usable Hour Alkalinity Battery :About 33 Hour
Power Supply AA Battery × 1 Pc (Separately Sold)(EA758YA-3A)
Size 57(W)×16.5(D)×88(H)mm
(Antenna and Prominently are not included )
Weight 96g(Except battery)
IP67
Accessories Belt Clip
Sound Recording /Revival Function
Vibrator Incoming Call Function
The big volume ・Clear sound quality
Large Display &LED Indicator
Automatic Rotating Function For Channel Indicator Maintains Easy-to-read Display Even When It Is Put Horizontally On Waist, Etc.
158 Group Codes Can Be Set To Reduce Unnecessary Reception And Enable Efficient Operation.
Equipped With The Selective Calling Feature Which Enables You To Call Specific Recipients Such As Calling Individual Recipients Or Calling A Group
Equipped With Arts Functionality Which Lets You Know Whether The Other Person Is Within The Signal Range
Battery Indicator (battery Cumulative Use Time Indicator) Shows Timing Of Battery Replacement More Clearly.
Sub-channel Selection Function That Enables Smooth Communication Even When The Channel Is Crowded.
Emergency Call Button In Place To Notify Emergency Cases
Earphone Disconnection Detection Functionality
Reception Exclusive Use Mode
Scan Function
Compander function
Clone Function
The Product Is Superior In Its Waterproof And Dustproof Capabilities Which Is Reassuring To Be Used When It Is Raining Or At Dusty Work Sites
RoHS compliant
Additional explanation
Catalog Price (JPY)

¥ 15,500 (Excluding tax)/¥ 17,050(Tax including)

Quantity of stock

Latest stock:0

(2026/04/04 09:07 Currently)

Update
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)
  1. PDF
Catalog