Product Detail

URL:

Item# : EA798C-1EA

Description : Multi Function Timer

Spec

Count Down Function Up to 1 Second to 99 minutes 59 Seconds
Count Rise Function Up to 1 Second to 99 minutes 59 Seconds
Function Count doun・up ,
Clock (12/24 hour system),
Alarm Function ,
Snooze Function (5 minutes Interval )
Power Supply AAA Battery x 1 Pc (Included )
Battery Life About 1 year
Size 69(W) x 16.5(D) x 110(H)mm
Weight About 77g(Including Batteries)
Material ABS Resin
It is a timer that can measure 4 times at the same time.
With the repeat function to display the set time again.
With time indication. Switching between timer and clock is possible.
(Display switching is only for the T1 display part )
With various clock functions (Alarm , Snooze )
Using the magnet on the back of the main unit, you can install it on a metal part such as a wall.
With hanging hook hole, desk stand
Additional explanation
Catalog Price (JPY)

¥ 2,300 (Excluding tax)/¥ 2,530(Tax including)

Quantity of stock

Latest stock:3

(2026/04/22 13:58 Currently)

Update
Catalog Page Page 1948

Replacement Items

EA798C-61A
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)