Product Detail

URL:

Item# : EA798C-78A

Description : [With Thermometer] Digital Timer

This product is no longer available. Please refer to replacement item below.

Spec

Kitchen timer with thermometer
Countdown Function Between 10Second to 99minute 50Second
(Repeat functon is attatched which sets again at original setting time.)
Count-up Function Between 1second to 99minute 59second
Thermometer Measurement Range :-10 to 60℃
Clock 12 hour clock
Material ABS Resin
Power Supply Coin Type Lithium Battery (CR2032) x 1 pc (Equipped)
Battery Life About 1year
Size 85(W) x 14(D) x 69(H)mm
Weight About 65g(Including Batteries)
With changeover switch on the back, alarm Operation can be selected from 3 patterns :\"Sound Only\
All-time displaying thermometer is adapted.
Hour setting key with easy operation is adapted.
When the alarm setting time is come, elecrtonic sound rings by two-step volume.
(in case Alarm Operation is \"Sound Only\" or \"Sound + Light\")
Setting time can be repeatedly displayed.
With Clock Function .It is possible to change timer function to clock function.
Magnet is on the back of the product.
It can be installed on the metal part of walls.
Receipt Possible Suspension For Hook ,For Desk-Top With Stand
Additional explanation
Catalog Price (JPY)

¥ 2,000 (Excluding tax)/¥ 2,200(Tax including)

Quantity of stock

Latest stock:0

(2025/06/07 13:38 Currently)

Update

Replacement Items

EA798C-80A
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)