Item# : EA798CA-111A
Description : [Radio Wave] Wall, Table Clock
Spec
Radio Waves Receiving Function |
|||
Radio Waves Reception OK Mark Display (the mark indicates that radio wave reception is possible ) |
|||
Radio Waves Reception Indicator (Radio wave reception level is indicated) |
|||
Frequency | 40/60kHz Automatic Tuning |
||
---|---|---|---|
Temperature ・Humidity Measurement Function |
|||
Temperature | Measurement Range :0 to 40℃、 Measurement Accuracy :±2℃(0 to 40℃) |
Humidity | Measurement Range :10 to 90%、 Measurement Accuracy :±10%(0 to 40℃) |
Life Environment Notice Function (Notifies The Living Environment By The 4 Icons 、Temperature ・Humidity Trend Display ) |
|||
Month・Day・Day Of The Week Display |
|||
Full Auto Calendar |
|||
12/24-Hour Display Switch |
|||
Power Supply | AA Manganese Battery ×2 Pcs (Included) |
Battery Life | About 1year |
Size | 260(W)×35(D)×180(H)mm |
Weight | 560g |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 6,340 (Excluding tax)/¥ 6,974(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:1 (2025/06/22 01:45 Currently) |
||||
Catalog Page | Page 1986 |
Replacement Items
![]() |
|