Product Detail

URL:

Item# : EA798CB-49B

Description : [Radio Wave] Wall Clock

Spec

Radio waves receiving function
Frequency-40/60kHz auto tuning
Functions-12/24-hour display switch, full auto calendar, month/day/day of weak indication, temperature/humidity indication, life environment alarm function (life environment is notified by 4 icons), LED back light
Plastic frame
Power supply-AA battery x 3 pcs(included)
Battery life-About 1 year
Size-260(W) x 35(D) x 180(H)mm
Weight-630g
Super luminosity green LED light (with always-on light function, lightness setting: strong/weak)
Indication of radio wave reception by OK mark (the mark indicates that radio wave reception is possible)
Radio wave reception indicator (radio wave reception level is indicated)
Temperature measured range-0 to 40℃(Accuracy:±2℃(0 to 40℃))
Humidity measured range-10 to 90%(Accuracy:±10%(0 to 40℃))
Accessories-Wall-mounted screws
Additional explanation
Catalog Price (JPY)

¥ 8,730 (Excluding tax)/¥ 9,603(Tax including)

Quantity of stock

Latest stock:2

(2026/11/19 00:11 Currently)

Update
Catalog Page Page 1946
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)