Item# : EA798CC-68A
Description : Wall Clock [Radio Wave] Auto Lighting
Spec
| Radio Waves Receiving Function |
|||
| Radio Waves Reception OFFFunction |
|||
| Frequency | 40kHz/60kHzAutomatic Tuning |
||
|---|---|---|---|
| Every hour melody (3Genre ・All 18Curve ) |
|||
| Automatically stop ringing by optical sensor |
|||
| Sound Volume Control |
|||
| Announcement Of Time Monitor Function |
|||
| Decoration Pendulum |
|||
| Second Hand (The Light Sensor Will Stop The Second Hand Under Darkness ) |
|||
| Swarowsky Crystal Use |
|||
| Power Supply | AA Alkaline Dry Cell ×4 Pcs (With ) |
Battery Life | About 1year |
| size | 325(W)×78(D)×415(H)mm |
Weight | 2kg |
| Material Of Frame | Plastic Frame (White Pearl Painting ) |
Protection against wind Material | Glass (The front Surface ) |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 18,000 (Excluding tax)/¥ 19,800(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/10/29 14:07 Currently) |
||||
| Catalog Page | Page 1941 | ||||
| Parts & Accessories | |
|---|---|
| Related | EA758YA-3A : [AA] Alkaline batteries |