Item# : EA800MJ-132CA
Description : [N95] Dust-Proof Type Mask
This product is no longer available. Please refer to replacement item below.
Catalog Correction
23/09/19 Intake resistance Wrong: 25Pa or more Correct: 104Pa or less (NO.54 963)
Spec
Anti-warpage highly fitting mask with exhaust valve which can be worn around the neck when it is not used
|
With exhaust valve
|
Suitable for high temperature and humidity, dusty work environment.
|
Handy Strap Type
|
Picking up efficiency |
More than 95%
|
Air intake resistance value |
More than 25Pa
|
Qty. Per Unit |
2 Sheets
|
|
|
Metal Free |
Catalog Price (JPY) |
¥
1,350
(Excluding tax)/¥
1,485(Tax including)
|
Quantity of stock |
Latest stock:0
(2024/04/30 15:16 Currently)
|
Replacement Items