Item# : EA800NE-1
Description : [Rs2] Dust-Proof Mask
Spec
| National Examination Certificated [Classified RS2] |
|||
| Whole covered filtration holder prevents scratches by spatter Etc |
|||
| Tightening string adjustable type |
|||
| Capture efficiency | 95% or more |
Air intake resistance | 80Pa or less |
|---|---|---|---|
| Size | S/M |
Time for replacement | We recommend that the maximum replacement time is 40 hours or 30 days after opening the filter, whichever is shorter. We also recommend that you replace the filter media with a new one in the following cases even before the longest replacement guideline above is reached. ・ When you feel suffocation due to increased intake resistance (clogging). ・ When defects such as spatter of welding are found in the filter material. (Replace it with a new one because the collection efficiency may decrease without feeling stuffy.) -When dirt becomes visible on the back side of the filter media. |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 3,350 (Excluding tax)/¥ 3,685(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/10/23 23:49 Currently) |
||||
| Catalog Page | Page 2173 | ||||
Replacement Items
|
|
| Relational Items |
|---|
| EA800NE-1 [Rs2] Dust-Proof Mask |
| EA800NE-2 [Rs2] Dust-Proof Mask |
| Parts & Accessories | |
|---|---|
| Parts | EA800NE-6 : [For EA800NE-1、 -2] Replacement filter |