Item# : EA800PL-6
Description : Arc Welding Mask
Spec
| Lens Size | 97 x 62mm |
Degree Of Shield | When Welding:#9 to #13、 Normal time:#3.5 |
|---|---|---|---|
| Weight | 565g |
Power Supply | Solar Battery 、3V Lithium Battery (CR2450) x 2 Pcs (With ) |
| Sensitivity controller | Without notice Gradation |
Return Hour Adjustment | Stepless Gradation |
| By mounting the high-performance 4-sensor filter, it conforms to the range from arc welding to TIG welding with low current, and miss-operation of light shielding is few. |
|||
| It Is Supported Until Low Currect TIG Welding By a Hand Stick. |
|||
| With Grinder Mode function |
|||
| Reacting Speed Of Shield | About 1/25,000 Second | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 40,400 (Excluding tax)/¥ 44,440(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/06/14 06:47 Currently) |
||||