Item# : EA809BB-1D
Description : Disk Grinder (100mm)
Spec
<Set Details> | ・Body x 1 Offset Grinding Stone x 5 Sheets (#24) ・Zirconium Flap Disk x 4 Sheets (#36 x 2 Sheets #60 x 2 Sheets) |
||
---|---|---|---|
Case x 1 |
|||
Power Supply | Single-Phase 100V 50/60Hz |
Rated Current | 7.7A |
Power Consumption | 750W |
Maximum Output | 980W |
Whetstone Dia. | Outside dia. :100mm x Hole Dia :15mm |
Grip Dia. | 56mm |
Rotation Speed | 9500rpm |
Insulation system | Double Insulation |
Size | 263(L) x 117(W) x 88(H)mm |
Weight | 1.6kg |
Cord Length | 2.5m |
Accessories | Crab Spanner |
Usage | ・Polishing and finishing of weld surface rust removal Deburring finishing rust removal of iron bronze aluminum casting etc. Concrete mortar block brick tile cut |
||
With Brake |
|||
Lightweight compact body that can be gripped firmly easy to enter narrow places |
|||
Even when the grinding wheel wears the round slim gear head does not disturb the corner and can use the grindstone longer |
|||
Dustproof filter with mesh filter to prevent invasion of iron powder |
|||
Excellent dustproof performance labyrinth structure that dust hardly penetrates even when cutting concrete |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 14,500 (Excluding tax)/¥ 15,950(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2024/05/01 15:44 Currently) |
Replacement Items
|