Item# : EA809BG-2
Description : Disk Grinder (100mm)
Spec
<Set Details> |
|||
Body x 1 |
|||
Offset grindstone x 5 pcs (#24), zirconia flap disk x 4 pcs (#36 x 2 pcs, #60 x 2 pcs), case x 1 <Body Spec> |
|||
Grinding stone dim.-Dia. 100 x hole dia. 15mm |
|||
Spindle dia.-M10 x 1.5 |
|||
RPM-12000rpm | |||
Motor-100V, 720W, 7.4A |
|||
Dim.-280 x 60 x 60(H)mm |
|||
Weight-1.6kg | |||
Cord length-2.5m |
|||
Double insulation, with a spindle lock |
|||
#36 resinoid grindstone x 1 (come with the body) |
|||
Specification | Main body only |
---|
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 18,300 (Excluding tax)/¥ 20,130(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/10/09 02:20 Currently) |
Replacement Items
![]() |
|