Item# : EA809BL-20C
Description : Disk Grinder Set (100mm)
Spec
Set Details | ・Disk Grinder x 1 ・100 x 4mm/WA24P Offset type whetstone x 5 ・# 36/100mm Zirconium Flap Disk x 2 ・# 60/100mm Zirconium Flap Disk x 2 ・Steel Case (For Disk Grinder) x 1 |
||
---|---|---|---|
<Grinder Body Description> ・Power Supply :Single-Phase ・Alternating current 100V 50/60HZ ・Electric current :8.1A ・Power Consumption :790W ・Maximum Output :1100W ・Rotation Speed :12000rpm ・Whetstone :Dia 100mm x Hole Dia 15mm (The thickness of usable grindstone is until 6mm) ・Body size :263(L) x 117(D) x 88(H)mm ・Weight :1.6g ・Cord Length :2.5m ・Accessories :Crab Spanner ・Usage :Polishing and finishing of weld surface rust removal Deburring finishing rust removal of iron bronze aluminum casting etc. Concrete mortar block brick tile cut ・Double Insulation ・Slim gearhead that can enter narrow spots slim hand grip of diameter 56mm ・Compact body with a total length of 26cm that can be grasped lightly and firmly ・Excellent dust-proof performance (Labyrinth structure) ・Dustproof filter with mesh filter to prevent invasion of iron powder |
|||
<Offset type whetstone> ・For General Steel ・Highest Use Rotation Speed :4300m/min ・Max. Rpm :13690rpm ・Outside Dia. :100mm ・Hole Dia :15mm ・Thickness :4mm ・Qty. Per Unit :5 Sheets |
|||
<Zirconium Flap Disk Description> ・For General Steel (Aluminum oxide used for abrasive grains) ・Material :Aluminum oxide ・Glass fiber base ・Outside Dia. :100mm ・Hole Dia :16mm ・Highest Rotation Speed :15300rpm ・Grits :#36 and #60 (Each 2 Sheets) |
|||
<Steel Case Description> ・Material :Steel ・Size :415(W) x 160(D) x 105(H)mm ・With partition board for whetstone |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 17,500 (Excluding tax)/¥ 19,250(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2024/05/04 11:55 Currently) |
Replacement Items
|
Parts & Accessories | |
---|---|
Set commobity | EA809AA-105A : [100Mm] Zirconium Flap Disk |
Set commobity | EA809YE-124 : Offset Grinding Stone |
Set commobity | EA809-10 : Steel Case |