Product Detail

URL:

Item# : EA809BX-9

Description : [Charging Type ]Disk Grinder (125mm)

This product is no longer available. Please refer to replacement item below.

Spec

Battery 36V(Lithium Ion 2.5Ah)
Recharge Time 25min
Grinding Stone Dim. Dia 125×Hole Dia 22mm
Rotation Speed Changed Gear Mode :3000~10000rpm
Auto Mode :5500rpm
size 357×71(H)mm
Weight 2.6kg
Variable Speed ・Auto Mode Dial Function Powered By
Brush Less Motor
Accessories Battery ×1、Charger 、
Resinoid bonded Flexible Whetstone 、
Foil guard 、
Side Handle 、Spanner 、
Battery Cover 、Resin Case
Paddle switch adopted
To prevent inadvertent operation, the switch must be operated at the same time as the off-lock lever.
The structure that does not enter further enhances safety.
Additional explanation
Catalog Price (JPY)

¥ 65,300 (Excluding tax)/¥ 71,830(Tax including)

Quantity of stock

Latest stock:0

(2025/10/08 17:50 Currently)

Update

Replacement Items

EA809BX-10A
Web catalog image

Documents

SDS Japanese