Product Detail

URL:

Item# : EA809BZ-11

Description : Dust Collection Adapter for 100mm Grinder

Spec

For 100mm disk grinder (OD: up to 105mm, Blade thickness: 1.5 to 2.2mm)
Cutting depth-5 to 23mm 
Body duct dia.-Dia. 34mm
Use it with a duct bag (EA809BZ-12).
Dim.-55 x 165 x 145(H)mm 
Weight-520g
This adapter facilitates your work at a high place or other sites where you cannot bring in a dust collector.
The adapter provides 90% dust collection performance without a dust collector, and 95% performance when connected to a dust collector.
You can replace the cutter while this adapter is connected to a grinder.
Accessories-Dust bag x 3 pcs, attachment for Hitachi, Ryobi, Bosch, and Makita products
Specification-Body and dust bag (3 pcs)
Additional explanation
Catalog Price (JPY)

¥ 9,100 (Excluding tax)/¥ 10,010(Tax including)

Quantity of stock

Latest stock:1

(2026/05/23 05:19 Currently)

Update
Catalog Page Page 0826

Replacement Items

EA809BZ-11A
Web catalog image

Documents

Catalog
  1. IMG