Item# : EA809BZ-21
Description : Dust Collection Adapter for 100mm Grinder
Spec
For 100mm disk grinder (Hitachi)
|
Body duct dia.-Dia. 34mm
|
Dim.- 160 x 148 x 50 (H)mm
|
With high dust collection performance and operability, it can be easily carried into and used in the corners.
|
It fits well to irregular surfaces when grounding them to show stable dust collection performance.
|
The flexible head fits itself to movement of any directions (up, down, left, and right).
|
The tip cover and the corner plate are attached by magnet, so that they can be easily replaced.
|
| Specification-Body and brush set |
| Catalog Price (JPY) |
¥
11,300
(Excluding tax)/¥
12,430(Tax including)
|
| Quantity of stock |
Latest stock:1
(2026/11/13 19:46 Currently)
|
| Catalog Page |
Page 0826
|
Product movie
Documents
| Catalog |