Product Detail

URL:

Item# : EA809DB-14

Description : Disk Grinder (180Mm)

This product is no longer available. Please refer to replacement item below.

Spec

Grinding Stone Dim. Dia 180×Hole Dia 22mm
Rotation Speed 6,00rpm
Power Supply 100V・1430W・15A
Maximum Output 3000W
size 481×195×132(H)mm
Weight 4.9kg
Code Length 2.5m
Double Insulation
Accessories Crab Spanner ,Side Handle ,Hex agonal Key Wrench
Offset Grinding Stone (5Sheet )Adapted
Additional explanation
Catalog Price (JPY)

¥ 29,900 (Excluding tax)/¥ 32,890(Tax including)

Quantity of stock

Latest stock:0

(2025/08/04 07:38 Currently)

Update

Replacement Items

EA809HA