Product Detail

URL:

Item# : EA809EJ-120A

Description : Disk Wheel

This product is no longer available. Please refer to replacement item below.

Spec

Max. Rpm 16050rpm
For Grinding Including Flat Surface Grinding, Bead Grinding, Chamfering, And Finish After Spot Welding Of General Steel, Stainless Steel, Aluminum, Etc.
Superior In Its Grinding Power, Making It Perfect For Light Grinding And General Polishing.
size Dia 75×10mmHole
Grits #120
Abrasive A
Highest Use Rotation Speed 63m/s(3800m/min)
Additional explanation
Catalog Price (JPY)

¥ 885 (Excluding tax)/¥ 974(Tax including)

Quantity of stock

Latest stock:0

(2026/10/08 07:12 Currently)

Update
Relational Items
EA809EJ-40A Disk Wheel
EA809EJ-60A Disk Wheel
EA809EJ-80A Disk Wheel
EA809EJ-100A Disk Wheel
EA809EJ-120A Disk Wheel
Web catalog image

Product movie