Product Detail

URL:

Item# : EA809EL-80A

Description : Disk Wheel

This product is no longer available. Please refer to replacement item below.

Spec

Max. Rpm 16050rpm
For Curved Surface Grinding Of General Steel, Stainless Steel, And Aluminum As Well As Surface Grinding Before Plating.
Superior In Its Flexibility And Therefore Is Perfect For Attaching Onto A Curved Or Rounded Surface.
size Dia 75×10mmHole
Grits #80
Abrasive A
Highest Use Rotation Speed 63m/s(3800m/min)
Additional explanation
Catalog Price (JPY)

¥ 1,050 (Excluding tax)/¥ 1,155(Tax including)

Quantity of stock

Latest stock:0

(2026/11/22 15:01 Currently)

Update
Catalog Page Page 0998
Relational Items
EA809EL-80A Disk Wheel
EA809EL-100A Disk Wheel
EA809EL-120A Disk Wheel
Web catalog image

Product movie