Product Detail

URL:

Item# : EA809MA-13

Description : 90mm Bevel Disk

Spec

Dim.-Dia. 90 x 7mm
Hole dia.-16mm (The special form of the holes allows this disk to be attached to 15mm-diameter grinders.)
Max. revolution speed-14,000rpm
Abrasive--11/-14: silicon carbide, -12/-13: oxidized aluminum
The 3-dimensional non-woven nylon fabric has evenly-applied special coating of abrasive.
The material fits well to uneven surfaces, and is felt flexible and comfortable when used.
Grits-#320
Color-Red
Additional explanation
Catalog Price (JPY)

¥ 1,910 (Excluding tax)/¥ 2,101(Tax including)

Quantity of stock

Latest stock:13

(2026/11/15 13:04 Currently)

Update
Catalog Page Page 0972
Relational Items
EA809MA-11 90mm Bevel Disk
EA809MA-12 90mm Bevel Disk
EA809MA-13 90mm Bevel Disk
EA809MA-14 90mm Bevel Disk
Web catalog image

Documents

Flyer
  1. PDF
Catalog